Impact Glove, S, Bl/Ylw, GrainLeather, Right
Mfr # 50220110022
Zoro # G8916914
product price: $19.38
/eaKey Features
Palm Material
Nylon, Grain Leather
Palm Construction
VEP Pad
Standards
EN420, EN388
Insulated
No
Knuckle Padding Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50220110022
Zoro #
G8916914
UPC #
628167071222
Country of Origin
Canada
Dimensions
Glove Size
S
Details
Item
Anti-Impact Gloves
Palm Material
Nylon, Grain Leather
Palm Construction
VEP Pad
Standards
EN420, EN388
Insulated
No
Knuckle Padding Material
Nylon
Color
Blue
Closure Type
Slip-On
Glove Back Material
Nylon
Finger Style
Fingerless
Series
IMPACTO
Lining
Unlined
Cuff
Slip-On
Hand
Right
Description
Mechanics Gloves, Glove Size S, Insulated No, Series IMPACTO, Standards EN388, EN420, Color Blue, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.