Zoro Homepage

Impact Glove, UltraSuede Palm, 1 PR

  • Mfr # WGWINRIGGL

  • Zoro # G816127509


product price: $64.59
/pr

Key Features

Insulated
Yes
Standards
CE Compliance, EN 388, EN 420
Glove Back Material
TPR
Palm Material
UltraSuede
Series
Dryrigger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WGWINRIGGL
Zoro #
G816127509
UPC #
628167378406
Country of Origin
China

Dimensions

Size- Numeric
9
Size- Alpha
L

Details

Insulated
Yes
Standards
CE Compliance, EN 388, EN 420
Glove Back Material
TPR
Palm Material
UltraSuede
Item
Impact Glove
Series
Dryrigger
Glove Back Color
Yellow
Grip Pattern
Dotted
Glove Hand Style
Left and Right
Finger Coverage
Full Finger
Glove Coating Material
Silicone
Glove Coating Finish
Grip
EN 388 Rating
3231
Glove Features
High-Visibility
Sold As
Pair
Pairs per Package
10
Glove Coating Coverage
Palm and Fingertips
High-Visibility Features
High-Visibility Backing
Cuff Material
Neoprene
Glove Insulation Weight
100 g
Layered Palm Material
PVC Nitrile
Grip Coating Material
Silicone
Oil-Resistant
Yes
Silicone-Free
No
Hand Protection Style
Glove
Knuckle Protection Material
TPR

Description

Impact Glove, Pair

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.