Zoro Homepage

Impact Glove, UltraSuede Palm, 1 PR

  • Mfr # WGWINRIGGM

  • Zoro # G016127514


product price: $63.25
/pr

Key Features

Series
Dryrigger
Insulated
Yes
Glove Back Material
TPR
Standards
CE Compliance, EN 388, EN 420
Palm Material
UltraSuede
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WGWINRIGGM
Zoro #
G016127514
UPC #
628167345309
Country of Origin
China

Dimensions

Size- Alpha
M
Size- Numeric
8

Details

Item
Impact Glove
Series
Dryrigger
Insulated
Yes
Glove Back Material
TPR
Standards
CE Compliance, EN 388, EN 420
Palm Material
UltraSuede
Glove Hand Style
Left and Right
Glove Coating Coverage
Palm and Fingertips
Knuckle Protection Material
TPR
Glove Insulation Weight
100 g
High-Visibility Features
High-Visibility Backing
Finger Coverage
Full Finger
Sold As
Pair
Glove Back Color
Yellow
Glove Coating Material
Silicone
Glove Features
High-Visibility
Cuff Material
Neoprene
Glove Coating Finish
Grip
Oil-Resistant
Yes
EN 388 Rating
3231
Pairs per Package
10
Layered Palm Material
PVC Nitrile
Hand Protection Style
Glove
Grip Coating Material
Silicone
Silicone-Free
No
Grip Pattern
Dotted

Description

Impact Glove, Pair

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.