Impact Glove, UltraSuede Palm, 1 PR

  • Mfr # WGWINRIGGXL

  • Zoro # G916127515


product price: $63.25
/pr

Key Features

Glove Back Material
TPR
Palm Material
UltraSuede
Insulated
Yes
Standards
CE Compliance, EN 388, EN 420
Series
Dryrigger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WGWINRIGGXL
Zoro #
G916127515
UPC #
628167273503
Country of Origin
China

Dimensions

Size- Numeric
10
Size- Alpha
XL

Details

Glove Back Material
TPR
Palm Material
UltraSuede
Insulated
Yes
Standards
CE Compliance, EN 388, EN 420
Series
Dryrigger
Item
Impact Glove
EN 388 Rating
3231
Finger Coverage
Full Finger
Hand Protection Style
Glove
Grip Coating Material
Silicone
Pairs per Package
10
High-Visibility Features
High-Visibility Backing
Oil-Resistant
Yes
Sold As
Pair
Glove Features
High-Visibility
Layered Palm Material
PVC Nitrile
Glove Back Color
Yellow
Glove Insulation Weight
100 g
Glove Coating Coverage
Palm and Fingertips
Silicone-Free
No
Glove Coating Finish
Grip
Grip Pattern
Dotted
Glove Hand Style
Left and Right
Knuckle Protection Material
TPR
Cuff Material
Neoprene
Glove Coating Material
Silicone

Description

Impact Glove, Pair

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.