Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Gloves, 3XL, Blue/Blk/Gray/Yllw, PR

  • Mfr # WGCOOLRIGGXXXL

  • Zoro # G9166674


product price: $41.99
/pr

Key Features

Palm Material
Ultrasuede(R), Silicone Dots
Palm Construction
Synthetic Suede
Standards
EN420, EN388
Insulated
No
Knuckle Padding Material
TPR Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WGCOOLRIGGXXXL
Zoro #
G9166674
UPC #
628167028707
Country of Origin
China

Dimensions

Glove Size
3XL
Size- Alpha
3XL

Details

Item
Impact Resistant Gloves
Palm Material
Ultrasuede(R), Silicone Dots
Palm Construction
Synthetic Suede
Standards
EN420, EN388
Insulated
No
Knuckle Padding Material
TPR Rubber
Color
Black/ Blue/ Gray/ Yellow
Finger Style
Full Finger w/Reinforced Fingertips
Hand
Left and Right
Glove Back Material
Laminated Fabric, TPR
Series
IMPACTO Dryrigger
Features
Breathable Backing Material Resists Moisture But Allows Air Flow to Keep Hands Comfortable In Hot Conditions. Helps Prevent Hairline Fractures, Bruising and Pinched Fingers. Protect The Hand and Fingers From Impact and Abrasion. Designed to Ensure Excellent Dexterity, Fit and Comfort. Heavy Duty TPR On Back of The Hand, Fingers and Knuckle
Cuff
Neoprene
Closure Type
Slip-On
Lining
PVC Under Layer
Minimum Temperature
Not Rated

Description

Mechanics Gloves, Insulated No, Palm Material Ultrasuede(R), Silicone Dots, Glove Back Material Laminated Fabric, TPR, Standards EN420, EN388, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.