Impact Gloves, L, Bl/Yllw, Polycotton, Right
Mfr # 50320110042
Zoro # G8917097
product price: $21.69
/eaKey Features
Glove Size
L
Palm Material
Nylon, Grain Leather
Palm Construction
VEP Pad
Standards
EN420, EN388
Insulated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50320110042
Zoro #
G8917097
UPC #
-
Country of Origin
Canada
Dimensions
Glove Size
L
Details
Item
Anti-Impact Gloves
Palm Material
Nylon, Grain Leather
Palm Construction
VEP Pad
Standards
EN420, EN388
Insulated
No
Knuckle Padding Material
Nylon
Color
Blue
Lining
Unlined
Closure Type
Slip-On
Finger Style
Fingerless
Cuff
Slip-On
Hand
Right
Series
IMPACTO
Glove Back Material
Nylon
Minimum Temperature
Not Rated
Description
Mechanics Gloves, Insulated No, Palm Material Grain Leather, Nylon, Glove Back Material Nylon, Standards EN420, EN388
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.