Zoro Homepage

Impact Gloves, M, Bl/Gr, Nylon/Vep, Right

  • Mfr # 50310110032

  • Zoro # G8917036


product price: $18.59
/ea

Key Features

Glove Size
M
Palm Material
Nylon, Suede Leather
Palm Construction
VEP Pad
Standards
EN420, EN388
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50310110032
Zoro #
G8917036
UPC #
-
Country of Origin
Canada

Dimensions

Glove Size
M

Details

Item
Anti-Impact Gloves
Palm Material
Nylon, Suede Leather
Palm Construction
VEP Pad
Standards
EN420, EN388
Insulated
No
Knuckle Padding Material
Nylon
Color
Blue
Closure Type
Slip-On
Glove Back Material
Nylon
Series
IMPACTO
Hand
Right
Lining
Unlined
Finger Style
Fingerless
Cuff
Slip-On
Minimum Temperature
Not Rated

Description

Mechanics Gloves, Insulated No, Palm Material Nylon, Suede Leather, Glove Back Material Nylon, Standards EN420, EN388

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.