Zoro Homepage

Impact Gloves, S, Bl/Gr, SuedeLeather, Right

  • Mfr # 50310110022

  • Zoro # G8917027


product price: $21.15
/ea

Key Features

Glove Size
S
Palm Material
Nylon, Suede Leather
Palm Construction
VEP Pad
Standards
EN420, EN388
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50310110022
Zoro #
G8917027
UPC #
-
Country of Origin
Canada

Dimensions

Glove Size
S

Details

Item
Anti-Impact Gloves
Palm Material
Nylon, Suede Leather
Palm Construction
VEP Pad
Standards
EN420, EN388
Insulated
No
Knuckle Padding Material
Nylon
Color
Blue
Glove Back Material
Nylon
Series
IMPACTO
Closure Type
Slip-On
Lining
Unlined
Cuff
Slip-On
Hand
Right
Finger Style
Fingerless
Minimum Temperature
Not Rated

Description

Mechanics Gloves, Insulated No, Palm Material Nylon, Suede Leather, Glove Back Material Nylon, Standards EN420, EN388

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.