Impact Gloves, S, Padded
Mfr # ER50420
Zoro # G2336472
product price: $36.25
/prKey Features
Palm Material
Sorbothane/Suede Leather
Palm Construction
Padded
Standards
CE Rated
Application
General Purpose, Laboratory
Back Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ER50420
Zoro #
G2336472
UPC #
628167264204
Country of Origin
Canada
Dimensions
Glove Size
S
Size
S
Details
Item
Impact Gloves
Palm Material
Sorbothane/Suede Leather
Palm Construction
Padded
Standards
CE Rated
Application
General Purpose, Laboratory
Back Material
Nylon
Glove Back Material
Nylon
Minimum Temperature
Not Rated
Description
Mechanics Gloves, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.