Zoro Homepage

Impact Gloves, XL, Bl/Yllw, Fingerless, Left

  • Mfr # 50220110051

  • Zoro # G8916905


product price: $17.69
/ea

Key Features

Glove Size
XL
Palm Material
Nylon, Grain Leather
Palm Construction
VEP Pad
Standards
EN420, EN388
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50220110051
Zoro #
G8916905
UPC #
628167108515
Country of Origin
Canada

Dimensions

Glove Size
XL

Details

Item
Anti-Impact Gloves
Palm Material
Nylon, Grain Leather
Palm Construction
VEP Pad
Standards
EN420, EN388
Insulated
No
Knuckle Padding Material
Nylon
Color
Blue
Cuff
Slip-On
Glove Back Material
Nylon
Closure Type
Slip-On
Hand
Left
Lining
Unlined
Series
IMPACTO
Finger Style
Fingerless

Description

Mechanics Gloves, Glove Size XL, Insulated No, Series IMPACTO, Standards EN388, EN420, Color Blue, Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.