Impact Gloves, XL, Padded
Mfr # ER50150
Zoro # G2336411
product price: $16.35
/prKey Features
Palm Material
Sorbothane
Palm Construction
Padded
Standards
CE Rated
Application
General Purpose, Laboratory
Back Material
Polycotton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ER50150
Zoro #
G2336411
UPC #
628167280501
Country of Origin
Canada
Dimensions
Glove Size
XL
Size
XL
Details
Item
Impact Gloves
Palm Material
Sorbothane
Palm Construction
Padded
Standards
CE Rated
Application
General Purpose, Laboratory
Back Material
Polycotton
Glove Back Material
Polycotton
Minimum Temperature
Not Rated
Description
Mechanics Gloves, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.