Zoro Homepage

Impact Gloves, XL, Padded

  • Mfr # ER50450

  • Zoro # G2336518


product price: $36.25
/pr

Key Features

Palm Material
Sorbothane/Suede Leather
Palm Construction
Padded
Standards
CE Rated
Application
General Purpose, Laboratory
Back Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER50450
Zoro #
G2336518
UPC #
628167279505
Country of Origin
Canada

Dimensions

Glove Size
XL
Size
XL

Details

Item
Impact Gloves
Palm Material
Sorbothane/Suede Leather
Palm Construction
Padded
Standards
CE Rated
Application
General Purpose, Laboratory
Back Material
Nylon
Glove Back Material
Nylon
Minimum Temperature
Not Rated

Description

Mechanics Gloves, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.