Impact Gloves, XL, VEP Pad
Mfr # 50100120050
Zoro # G2336673
product price: $20.49
/prKey Features
Palm Material
Polycotton Fabric
Palm Construction
VEP Pad
Standards
CE 3231, EN 388:2003; EN 420:2003+A1:2009
Application
Construction, Assembly, Manufacturing, Maintenance and Warehousing
Glove Back Material
Polycotton Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50100120050
Zoro #
G2336673
UPC #
628167043502
Country of Origin
Canada
Dimensions
Glove Size
XL
Details
Item
Impact Gloves
Palm Material
Polycotton Fabric
Palm Construction
VEP Pad
Standards
CE 3231, EN 388:2003; EN 420:2003+A1:2009
Application
Construction, Assembly, Manufacturing, Maintenance and Warehousing
Glove Back Material
Polycotton Fabric
Description
Impact Glove Liner,Fingerless,XL,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.