Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Resistant Gloves, TPR Back, 2XL, PR

  • Mfr # NS29200

  • Zoro # G4445657


product price: $33.29
/pr

Key Features

Palm Material
Nitrile
Palm Construction
1-Layer
Standards
ANSI/ISEA 105-2016
Insulated
No
Knuckle Padding Material
TPR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NS29200
Zoro #
G4445657
UPC #
628167139601
Country of Origin
China

Dimensions

Glove Size
2XL

Details

Item
Impact Resistant Gloves
Palm Material
Nitrile
Palm Construction
1-Layer
Standards
ANSI/ISEA 105-2016
Insulated
No
Knuckle Padding Material
TPR
Color
Gray
ANSI/ISEA Cut Level
A5
Glove Back Material
TPR
Finger Style
Full Finger
Lining
Unlined
Features
Reinforced Thumb Patches
Closure Type
hook-and-loop
Hand
Left and Right
Cuff
Adjustable
Series
Back Tracker
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No

Description

Knit Gloves, ANSI/ISEA Cut Level A5, ANSI/ISEA Abrasion Level Not Rated, Standards ANSI/ISEA 105-2016, Insulated No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.