Impact Resistant Gloves, TPR Back, L, PR
Mfr # NS29200
Zoro # G4445675
product price: $33.29
/prKey Features
Palm Material
Nitrile
Palm Construction
1-Layer
Standards
ANSI/ISEA 105-2016
Insulated
No
Knuckle Padding Material
TPR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NS29200
Zoro #
G4445675
UPC #
628167413404
Country of Origin
China
Dimensions
Glove Size
L
Details
Item
Impact Resistant Gloves
Palm Material
Nitrile
Palm Construction
1-Layer
Standards
ANSI/ISEA 105-2016
Insulated
No
Knuckle Padding Material
TPR
Color
Gray
ANSI/ISEA Cut Level
A5
Finger Style
Full Finger
Cuff
Adjustable
Glove Back Material
TPR
Series
Back Tracker
Hand
Left and Right
Features
Reinforced Thumb Patches
Lining
Unlined
Closure Type
hook-and-loop
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Description
Knit Gloves, ANSI/ISEA Cut Level A5, ANSI/ISEA Abrasion Level Not Rated, Standards ANSI/ISEA 105-2016, Insulated No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.