IMPACTO 40000110050 Anti-Impact Gel Work Glove - Extra Large

  • Mfr # 40000110050

  • Zoro # G403683364


product price:  $60.39
/ea

Key Features

Glove Size
XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40000110050
Zoro #
G403683364
UPC #
628167215503
Country of Origin
China

Dimensions

Glove Size
XL

Description

Features
  • Gel Work Glove.
  • Terry cloth back and thumb.
  • Spandex back.
  • Black leather palm.
  • Gel pad in the palm and index finger.
  • Wrist tab with hook and loop closure.
  • Size - Extra Large.
  • Dimension - 5 x 5 x 0.5 in.
  • Item Weight - 0.5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.