Zoro Homepage

IMPACTO BG41340 Anti-Vibration Air Glove - Large

  • Mfr # BG41340

  • Zoro # G203683175


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Glove Size
L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG41340
Zoro #
G203683175
UPC #
628167262408
Country of Origin
China

Dimensions

Glove Size
L

Description

Features
  • Anti-vibration air glove®.
  • Full finger, pearl leather palm, nylon lycra® back.
  • Full pearl leather thumb and finger gussets for added comfort.
  • Utilizing patented air technology in the palm, fingers and thumb.
  • Adjustable elastic wrist with hook and loop closure.
  • Helps prevent Hand-Arm Vibration syndrome (HAVS).
  • Soft pearl leather ensures tactile feedback and hand dexterity.
  • Size - Large.
  • Dimension - 8 x 5 x 1 in.
  • Item Weight - 0.5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.