IMPACTO BG65050 Anti-Vibration Leather Air Glove - Extra Large

  • Mfr # BG65050

  • Zoro # G503683394


product price: $92.25
/ea
Free Shipping & Returns

Key Features

Glove Size
XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG65050
Zoro #
G503683394
UPC #
628167170505
Country of Origin
China

Dimensions

Glove Size
XL

Description

Anti-vibration leather air glove®. Full finger style provides maximum hand protection. Utilizes patented air glove® technology in the palm, fingers and thumb. Durable cowhide leather for best abrasion protection. Elasticized, driver style wrist cuff. Ideal for vibration power tools such as jack hammers, sanders and grinders.

Features
  • Provides maximum vibration and impact protection.
  • Durable leather style ideal for heavy work.
  • Size - Extra Large.
  • Dimension - 8 x 5 x 1 in.
  • Item Weight - 1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.