Zoro Homepage

IMPACTO THERMO WRAP BACK SUPPORT M

  • Mfr # TS213M

  • Zoro # G0179654


product price: $48.80
/ea

Key Features

Color
Black
Material
Fabric
Width
10 in
Closure Type
Hook-and-Loop
Fits Waist Size
32 in to 35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS213M
Zoro #
G0179654
UPC #
628167069311
Country of Origin
China

Dimensions

Width
10 in
Back Support Size
M
Fits Waist Size
32 in to 35 in
Size
M
Waist Size - Maximum
35 in
Waist Size - Minimum
32 in
Support Height
10 in

Details

Item
Thermal Back Wrap
Color
Black
Material
Fabric
Closure Type
Hook-and-Loop
Closure
Hook-and-Loop
Includes Suspenders
No Suspenders
Features
Contoured Back Support

Description

Thermal Back Wrap, Color Black, Material Fabric, Size M, Waist Size - Minimum 32 in, Waist Size - Maximum 35 in, Support Height 10 in, Closure Hook-and-Loop, Includes Suspenders No Suspenders, Suspender Attachment Not Applicable, Features Contoured Back Support, Suspender Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.