Shop All Foot and Leg Guards
Impacto
Impacto Turbotoe Molded Pvc Safety Toe Caps W/Steel Toe, X-Lg (12-13)
Mfr # TT XL
Zoro # G2470232
original price:
$39.89
5% off
new price: $37.69
/pr
$37.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PVC
- Color Blue
- Toe Type Steel Toe
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impacto
- MFR # TT XL
- Zoro # G2470232
- Country of Origin Switzerland
- Category Foot and Leg Guards
Dimensions
Size | X-L (12-13) |
Details
Material | PVC |
Color | Blue |
Toe Type | Steel Toe |
Item | Footwear |
Waterproof | No |
Description
Impacto Turbotoe Safety Toe Caps Protect The Toe Area From Accidental Impact, Crushing Or Stubbing. Made Of Flexible, Pliable Pvc, The Turbotoe Features Treads Under The Sole To Prevent Slipping And Help Liquid Flow Away From The Foot.,X-Large (12-13)
- •Each size is uniquely color coded to indicate size
- •Ideal for any working environment that carries a risk of toe damage or has a steel toe cap requirement
- •Perfect for visitors, casual or temporary workers, management, clerical staff and sales people
- •100% waterproof, will not harden, stiff or crack
- •Can be comfortably worn over low-heel, dress and running shoes and most boots
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER TIG Welding Gloves, Deerskin Palm, L, PR (0220-L)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Orange (19363)
- MCR SAFETY Heavy Weight Cotton Poly Gray He, S, PK12 (9507SMH)
- CONDOR High Visibility Vest, Orange/Red, 3XL (53YM29)
- IMPACTO Impacto Turbotoe Molded Pvc Safety Toe Caps With Steel Toe, Lg (10-11) (TT L)
- IMPACTO Impacto Turbotoe Molded Pvc Safety Toe Caps With Steel Toe, (TT XXS)
- IMPACTO Metatarsal Guard, Foot Guard, Unisex, Polycarbonate, Lace Up, Black, Universal Size, 1 Pair (METGUARD)
- IMPACTO Impacto Turbotoe Molded Pvc Safety Toe Caps W/Steel Toe, Xx-Lg (13-14) (TTUXXL)
- IMPACTO Replacement Strap For No. 2KTC9, PK4 (METSTRAP)
- IMPACTO Impacto Turbotoe Molded Pvc Safety Toe Caps W/Steel Toe, X-Small (4-5) (TTUXS)
- ZORO SELECT Safety Toe Cap, Toe Guard, Unisex, Steel, Strap On, Silver, Universal Size, 1 Pair (5T455)
- Impacto Foot and Leg Guards