Shop All Foot and Leg Guards
Impacto
Replacement Strap For No. 2KTC9, PK4
Mfr # METSTRAP
Zoro # G1403254
product price: $8.59
/pk 4, $2.15/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 24 in L x 1 in W
- Material Nylon
- Color Black
- For Use With 2KTC9
- Weight Each 2 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impacto
- MFR # METSTRAP
- Zoro # G1403254
- UPC # 628167039000
- Country of Origin China
- Category Foot and Leg Guards
Dimensions
Size | 24 in L x 1 in W |
Length | 20" |
Details
Item | Replacement Strap |
Material | Nylon |
Color | Black |
For Use With | 2KTC9 |
Weight Each | 2 oz. |
Gender | Unisex |
Footwear Brand | IMPACTO |
Description
Replacement Strap, Size 24 in L x 1 in W, Material Nylon, Black, For Use With 2KTC9, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Vest, Yellow/Green, S (53YM64)
- ANGRY BULL BARRICADES Interlocking Grey Barricade, Removable Bridge Feet, 8.5 ft. (AC-HDX85-BR-GY)
- CONDOR Coated Gloves, XS, Nylon, Nitrile, PR (60VY80)
- BRADY Hazardous Waste Label, White/Blue, PK100 (121153)
- IMPACTO Metatarsal Guard, Foot Guard, Unisex, Polycarbonate, Lace Up, Black, Universal Size, 1 Pair (METGUARD)
- IMPACTO Impacto Turbotoe Molded Pvc Safety Toe Caps W/Steel Toe, X-Small (4-5) (TTUXS)
- IMPACTO Impacto Toes2Go T2G Steel Toe Cap, Medium (8-13) (T2G M)
- IMPACTO Impacto Turbotoe Molded Pvc Safety Toe Caps With Steel Toe, (TT XXS)
- IMPACTO Impacto Turbotoe Molded Pvc Safety Toe Caps W/Steel Toe, Xx-Lg (13-14) (TTUXXL)
- IMPACTO Impacto Turbotoe Molded Pvc Safety Toe Caps W/Steel Toe, X-Lg (12-13) (TT XL)
- IMPACTO PROTECTIVE PRODUCTS Impacto Metatarsal Webbing Straps For Metguard For Shoes Without Laces, Nylon, One Size, Black (METSTRAP)
- Impacto Foot and Leg Guards