Insole, Graphite Composite, Sorbothane, Orange/Blue, Men 5 to 6, Women 7-1/2 to 8-1/2

  • Mfr # ERINGRAB

  • Zoro # G5169561


product price:  $53.99
/pr

Key Features

Gender
Unisex
Material
Graphite Composite, Sorbothane
Width
3 in
Features
Molded Heel, Fabric cover, Washable
Prevents
Fatigue, Foot Odor, Foot Pain, Leg Pain, Lower Back Pain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERINGRAB
Zoro #
G5169561
UPC #
858428002423
Country of Origin
United States

Dimensions

Size
Men 5 to 6, Women 7-1/2 to 8-1/2
Width
3 in
Thickness
1/2 in
Length
6 in
Height
1"

Details

Item
Insole
Gender
Unisex
Material
Graphite Composite, Sorbothane
Features
Molded Heel, Fabric cover, Washable
Prevents
Fatigue, Foot Odor, Foot Pain, Leg Pain, Lower Back Pain
Color
Orange/Blue
Toe Shape
Round
Footwear Brand
IMPACTO

Description

Insole, Unisex, Size Men's 5 to 6 / Women's 7-1/2 to 8-1/2, Length 6 in, Width 3 in, Thickness 1/2 in, Graphite Composite, Sorbothane, Orange/Blue, Round Toe Shape, Prevents Fatigue, Foot Odor, Foot Pain, Leg Pain, Lower Back Pain, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.