Shop IMPACTO
See all product information
Create Account
Insole, Men 12.5-13.5, Women 14.5-15.5, PR
- Mfr # ERINGRAG
- Zoro # G5168432
product price:Â
$
56.59
/pr
Key Features
Gender
Unisex
Material
Graphite Composite, Sorbothane
Width
3 in
Features
Molded Heel, Fabric cover, Washable
Prevents
Fatigue, Foot Odor, Ball-of-Foot Pain, Leg Pain, Back Pain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ERINGRAG
- Zoro #
- G5168432
- UPC #
- 858428002478
- Country of Origin
- United States
Dimensions
- Size
- Men 12-1/2 to 13-1/2
- Width
- 3 in
- Thickness
- 1/2 in
- Length
- 13 in
- For Mens Shoe Size - Minimum
- 12 1/2
- For Mens Shoe Size - Maximum
- 13 1/2
- For Womens Shoe Size - Maximum
- 15 1/2
- For Womens Shoe Size - Minimum
- 14 1/2
- Arch Height
- Medium
- Fits Chest Size
- Molded Heel, Fabric cover, Washable
Details
- Item
- Insole
- Gender
- Unisex
- Material
- Graphite Composite, Sorbothane
- Features
- Molded Heel, Fabric cover, Washable
- Prevents
- Fatigue, Foot Odor, Ball-of-Foot Pain, Leg Pain, Back Pain
- Color
- Orange/Blue
- Toe Shape
- Round
- Footwear Brand
- IMPACTO
- Shell Material
- Graphite Composite, Sorbothane
- Wire Color
- Blue, Orange
Description
Insole, Unisex, Size Men's 12-1/2 to 13-1/2 / Women's 14-1/2 to 15-1/2, Length 13 in, Width 3 in, Thickness 1/2 in, Graphite Composite, Sorbothane, Orange/Blue, Round Toe Shape, Prevents Fatigue, Foot Odor, Foot Pain, Leg Pain, Lower Back Pain, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.