Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knee Pad, All Terrain, Gel Pad, Nylon, Plastic, Rubber Cap, hook-and-loop Closure, 2 Straps

  • Mfr # 865-00

  • Zoro # G2509717


product price: $61.25
/pr

Key Features

Style
All Terrain
Cap Material
Nylon, Plastic, Rubber
Number of Straps
2
Closure Type
hook-and-loop
Elbow and Knee Pad Size
Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
865-00
Zoro #
G2509717
UPC #
628167016001
Country of Origin
China

Dimensions

Elbow and Knee Pad Size
Universal
Size
Universal

Details

Item
Knee Pad
Style
All Terrain
Cap Material
Nylon, Plastic, Rubber
Number of Straps
2
Closure Type
hook-and-loop
Color
Black, Clear
Pad Material
Gel
Strap Material
Elastic
Includes
Breathable Mesh Lower Strap and Elastic Upper Strap
Product Type
Knee Pad
Cap Stabilization
Stabilizing Cap
Cap Resistance Properties
Shock Absorbing
Features
All Terrain, Donut Shaped Padding, Extended Knee and Shin Support, Heavy Duty, Wide Lower Strap Reduces Bunching
Closure
Hook-and-Loop
Type
All-Terrain

Description

Knee Pad, Color Black, Clear, Size Universal, Features All Terrain, Donut Shaped Padding, Extended Knee and Shin Support, Heavy Duty, Wide Lower Strap Reduces Bunching, Number of Straps 2, Closure Hook-and-Loop, Strap Material Elastic, Cap Material Nylon, Plastic, Rubber, Pad Material Gel, Latex Content Not Applicable, Product Type Knee Pad, Cap Stabilization Stabilizing Cap, Cap Resistance Properties Shock Absorbing, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.