Knee Pads, All Terrain, Honeycomb Gel Pad, Ballistic Nylon, Co-Polymer Thermoplastic Rubber Cap
Mfr # 876-00
Zoro # G2757501
product price: $46.55
/prKey Features
Style
All Terrain
Cap Material
Ballistic Nylon, Co-Polymer Thermoplastic Rubber
Number of Straps
2
Closure Type
hook-and-loop
Elbow and Knee Pad Size
Universal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
876-00
Zoro #
G2757501
UPC #
628167041003
Country of Origin
China
Dimensions
Elbow and Knee Pad Size
Universal
Size
One Size Fits All
Details
Item
Knee Pads
Style
All Terrain
Cap Material
Ballistic Nylon, Co-Polymer Thermoplastic Rubber
Number of Straps
2
Closure Type
hook-and-loop
Color
Black/Gray
Pad Material
Honeycomb Gel
Strap Material
Ballistic Nylon
Closure
Hook-and-Loop
Type
All-Terrain
Description
Knee Pads, Color Black/Gray, Size One Size Fits All, Number of Straps 2, Closure Hook-and-Loop, Strap Material Ballistic Nylon, Cap Material Ballistic Nylon, Co-Polymer Thermoplastic Rubber, Pad Material Honeycomb Gel, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.