Knee Pads, Hard Shell, Copolymer Plastic Cap, hook-and-loop Closure, 2 Straps, Universal
Mfr # 877-00
Zoro # G5174513
product price: $33.99
/prKey Features
Style
Hard Shell
Cap Material
Copolymer Plastic
Number of Straps
2
Closure Type
hook-and-loop
Elbow and Knee Pad Size
Universal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
877-00
Zoro #
G5174513
UPC #
628167877008
Country of Origin
Canada
Dimensions
Elbow and Knee Pad Size
Universal
Size
One Size Fits All
Details
Item
Knee Pads
Style
Hard Shell
Cap Material
Copolymer Plastic
Number of Straps
2
Closure Type
hook-and-loop
Strap Material
Nylon
Description
Knee Pads, Size One Size Fits All, Number of Straps 2, Strap Material Nylon, Cap Material Copolymer Plastic, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.