Knee Pads, Pull On, Foam Pad, Grain Cover Cap, hook-and-loop Closure, 3 Straps, Universal
Mfr # 821-20
Zoro # G5170907
product price: $57.19
/eaKey Features
Style
Pull On
Cap Material
Grain Cover
Number of Straps
3
Closure Type
hook-and-loop
Elbow and Knee Pad Size
Universal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
821-20
Zoro #
G5170907
UPC #
628167137010
Country of Origin
Canada
Dimensions
Elbow and Knee Pad Size
Universal
Size
One Size Fits All
Details
Item
Knee Pads
Style
Pull On
Cap Material
Grain Cover
Number of Straps
3
Closure Type
hook-and-loop
Pad Material
Foam
Strap Material
Nylon
Description
Knee Pads, Size One Size Fits All, Number of Straps 3, Strap Material Nylon, Cap Material Grain Cover, Pad Material Foam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.