Zoro Homepage

Kneeling Mat, 14 x 21 In., Black

  • Mfr # MAT5050

  • Zoro # G5169281


product price: $36.95
/ea

Key Features

Length
21 in
Width
14 in
Material
Foam, Rubber
Color
Black
Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAT5050
Zoro #
G5169281
UPC #
628167179010
Country of Origin
Taiwan, Province of China

Dimensions

Length
21 in
Width
14 in
Thickness
1 in
Overall Width
14 in
Overall Length
21 in

Details

Item
Kneeling Pad
Material
Foam, Rubber
Color
Black
Features
Closed Cell Foam, Built in Handle
Backing
Closed Cell Foam Rubber
Application
For Maintenance Workers, Plumbers, Electricians, HVAC Workers, Roofers, Can Be Used Indoors When Kneeling On Tile, Carpeting, Wood, Concrete or Metal Grating
Edges
Tapered
Includes Handle
Handle Included
Handle Type
Cutout Handle
Edge Shape
Tapered

Description

Kneeling Pad, Overall Length 21 in, Overall Width 14 in, Thickness 1 in, Color Black, Handle Type Cutout Handle, Backing Material Not Applicable, Edge Shape Tapered, Includes Handle Handle Included, Material Foam, Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.