Zoro Homepage

Kneeling Pad, 10" L, 6" W, 1" Thick, PR

  • Mfr # 895-00

  • Zoro # G5722518


product price: $35.49
/pr

Key Features

Length
10 in
Width
6 in
Material
EVA, TPE
Color
Black
Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
895-00
Zoro #
G5722518
UPC #
628167079006
Country of Origin
China

Dimensions

Length
10 in
Width
6 in
Thickness
1 in
Size
Universal

Details

Item
Knee Pad
Material
EVA, TPE
Color
Black
Features
Heavy Duty, Deflects Debris
Application
Heavy Duty Roofing, Construction, Mining, Shipbuilding
Edges
Round
Backing
Foam
Cap Material
Plastic
Number of Straps
2
Strap Material
Elastic
Product Type
Knee Pad
Cap Resistance Properties
Abrasion Resistant
Pad Material
Foam
Closure
Button

Description

Knee Pad, Color Black, Size Universal, Features Heavy Duty, Deflects Debris, Number of Straps 2, Closure Button, Strap Material Elastic, Cap Material Plastic, Pad Material Foam, Latex Content Not Applicable, Product Type Knee Pad, Cap Resistance Properties Abrasion Resistant, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.