Zoro Homepage

Kneeling Pad, Polyurethane, 5 in. L, PR

  • Mfr # 890-00

  • Zoro # G3308676


product price: $58.19
/pr

Key Features

Length
5 in
Width
3 in
Material
Polyurethane
Color
Black
Thickness
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
890-00
Zoro #
G3308676
UPC #
628167013000
Country of Origin
China

Dimensions

Length
5 in
Width
3 in
Thickness
2 in
Size
Universal

Details

Item
Squatting Support
Material
Polyurethane
Color
Black
Features
Adjustable Double Straps
Application
For Maintenance Workers, Roofers, Plumbers, Electricians, Tire Changes, Carpet Layers, Contractors, Skilled Trades, Tile Layers, Gardeners, Landscapers
Backing
Closed Cell Polyurethane Foam
Edges
Round
Closure
Hook-and-Loop
Number of Straps
2
Limb Circumference - Minimum
15 in
Product Type
Squatting Support
Limb Circumference - Maximum
22 in
Side
Universal

Description

Squatting Support, Color Black, Material Polyurethane, Number of Straps 2, Closure Hook-and-Loop, Side Universal, Size Universal, Limb Circumference - Minimum 15 in, Limb Circumference - Maximum 22 in, Latex Content Not Applicable, Product Type Squatting Support, Features Adjustable Double Straps, 1 Pair

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.