Lrg, Anti-Impact All Padded Glv Liner, PR
Mfr # 507-01LPR
Zoro # G1245660
product price: $61.59
/prKey Features
Palm Construction
Padded
Standards
CE Rated
Knuckle Padding Material
Foam/Thermoplastic Rubber
Application
Great for Confined Spaces
Glove Back Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
507-01LPR
Zoro #
G1245660
UPC #
-
Country of Origin
Canada
Dimensions
Glove Size
L
Details
Item
Mechanics Gloves
Palm Construction
Padded
Standards
CE Rated
Knuckle Padding Material
Foam/Thermoplastic Rubber
Application
Great for Confined Spaces
Glove Back Material
Nylon
Minimum Temperature
Not Rated
Description
Mechanics Gloves, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.