Mechanics Gloves, 2XL, Polycotton
Mfr # BG5010060
Zoro # G2336929
product price: $41.99
/prKey Features
Application
Anti-Vibration
Palm Construction
Air Bladder
Standards
CE Rated; ANSI / ISO 10819; ANSI 2111
Size
2XL
Back Material
Polycotton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BG5010060
Zoro #
G2336929
UPC #
628167128605
Country of Origin
Canada
Dimensions
Glove Size
2XL
Size
2XL
Details
Item
Mechanics Gloves
Application
Anti-Vibration
Palm Construction
Air Bladder
Standards
CE Rated; ANSI / ISO 10819; ANSI 2111
Back Material
Polycotton
Minimum Temperature
Not Rated
Description
Mechanics Gloves, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.