Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mechanics Gloves, Impact Protection, S, PR

  • Mfr # WGRIGGS

  • Zoro # G5260683


product price: $58.99
/pr

Key Features

Palm Material
Ultrasuede(R), Silicone Dots
Palm Construction
Synthetic Suede
Standards
EN 420, EN 388
Insulated
No
Knuckle Padding Material
TPR Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WGRIGGS
Zoro #
G5260683
UPC #
628167273206
Country of Origin
China

Dimensions

Glove Size
S

Details

Item
Impact Resistant Gloves
Palm Material
Ultrasuede(R), Silicone Dots
Palm Construction
Synthetic Suede
Standards
EN 420, EN 388
Insulated
No
Knuckle Padding Material
TPR Rubber
Color
Black/ Yellow
Finger Style
Full Finger
Hand
Left and Right
Series
IMPACTO Dryrigger
Lining
PVC Under Layer
Cuff
Neoprene
Closure Type
Slip-On
Glove Back Material
Laminated Fabric, TPR
Application
Mechanics, Assembly, Inspection, General Purpose
Stitching Material
Polyester
Minimum Temperature
Not Rated
Thumb Style
Reinforced

Description

Mechanics Gloves, Insulated No, Palm Material Ultrasuede(R), Silicone Dots, Glove Back Material Laminated Fabric, TPR, Standards EN 420, EN 388, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.