Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mechanics Gloves, L, Polycotton

  • Mfr # BG5010040

  • Zoro # G2336807


product price: $41.99
/pr

Key Features

Application
Anti-Vibration
Palm Construction
Air Bladder
Standards
CE Rated; ANSI / ISO 10819; ANSI 2111
Back Material
Polycotton
Size
L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG5010040
Zoro #
G2336807
UPC #
628167274401
Country of Origin
Canada

Dimensions

Glove Size
L
Size
L

Details

Item
Mechanics Gloves
Application
Anti-Vibration
Palm Construction
Air Bladder
Standards
CE Rated; ANSI / ISO 10819; ANSI 2111
Back Material
Polycotton
Minimum Temperature
Not Rated

Description

Mechanics Gloves, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.