Zoro Homepage

Mechanics Gloves, M, Polycotton

  • Mfr # BG5010030

  • Zoro # G2336770


product price: $41.99
/pr

Key Features

Application
Anti-Vibration
Palm Construction
Air Bladder
Standards
CE Rated; ANSI / ISO 10819; ANSI 2111
Back Material
Polycotton
Size
M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG5010030
Zoro #
G2336770
UPC #
628167244305
Country of Origin
Canada

Dimensions

Glove Size
M
Size
M

Details

Item
Mechanics Gloves
Application
Anti-Vibration
Palm Construction
Air Bladder
Standards
CE Rated; ANSI / ISO 10819; ANSI 2111
Back Material
Polycotton
Minimum Temperature
Not Rated

Description

Mechanics Gloves, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.