Zoro Homepage

Mechanics Gloves, Xl, Polycotton

  • Mfr # BG5010050

  • Zoro # G2336798


product price: $41.99
/pr

Key Features

Application
Anti-Vibration
Palm Construction
Air Bladder
Standards
CE Rated; ANSI / ISO 10819; ANSI 2111
Back Material
Polycotton
Size
Xl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG5010050
Zoro #
G2336798
UPC #
628167182508
Country of Origin
Canada

Dimensions

Glove Size
XL
Size
Xl

Details

Item
Mechanics Gloves
Application
Anti-Vibration
Palm Construction
Air Bladder
Standards
CE Rated; ANSI / ISO 10819; ANSI 2111
Back Material
Polycotton
Minimum Temperature
Not Rated

Description

Mechanics Gloves, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.