Mechanics Gloves, Yellow/Black, 3XL, PR
Mfr # WGRIGGXXXL
Zoro # G5260692
product price: $58.99
/prKey Features
Palm Material
Ultrasuede(R), Silicone Dots
Palm Construction
Synthetic Suede
Standards
EN 420, EN 388
Insulated
No
Knuckle Padding Material
TPR Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WGRIGGXXXL
Zoro #
G5260692
UPC #
628167022705
Country of Origin
China
Dimensions
Glove Size
3XL
Size- Alpha
3XL
Details
Item
Impact Resistant Gloves
Palm Material
Ultrasuede(R), Silicone Dots
Palm Construction
Synthetic Suede
Standards
EN 420, EN 388
Insulated
No
Knuckle Padding Material
TPR Rubber
Color
Black/ Yellow
Hand
Left and Right
Lining
PVC Under Layer
Finger Style
Full Finger
Closure Type
Slip-On
Cuff
Neoprene
Series
IMPACTO Dryrigger
Glove Back Material
Laminated Fabric, TPR
Application
Mechanics, Assembly, Inspection, General Purpose
Stitching Material
Polyester
Thumb Style
Reinforced
Minimum Temperature
Not Rated
Description
Mechanics Gloves, Insulated No, Palm Material Ultrasuede(R), Silicone Dots, Glove Back Material Laminated Fabric, TPR, Standards EN 420, EN 388, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.