Molded Insole, Mn9-10-1/2, Wm11-12-1/2, PR
Mfr # ASMOLDD/F
Zoro # G0008355
product price: $23.85
/prKey Features
Gender
Unisex
Material
Open-Cell Foam
Width
4 in
Features
Arch Support, Molded Heel, Breathable, Washable
Prevents
Fatigue, Foot Odor, Heat Buildup
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASMOLDD/F
Zoro #
G0008355
UPC #
628167005401
Country of Origin
United States
Dimensions
Size
Men's 9 to 10-1/2 / Women's 11 to 12-1/2
Width
4 in
Thickness
1/2 in
Length
10 1/2 in
Details
Item
Insole
Gender
Unisex
Material
Open-Cell Foam
Features
Arch Support, Molded Heel, Breathable, Washable
Prevents
Fatigue, Foot Odor, Heat Buildup
Color
Green
Toe Shape
Round
Footwear Brand
IMPACTO AIRSOL
Description
Insole, Unisex, Size Men's 9 to 10-1/2 / Women's 11 to 12-1/2, Length 10 1/2 in, Width 4 in, Thickness 1/2 in, Foam, Green, Medium Arch Height, Round Toe Shape, Prevents Fatigue, Foot Odor, Overheating, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.