Overshoes, Steel Toe, Rubber, 3 in Height, Pull On Closure, Weave Sole, Black, XS
Mfr # IMPACTOEXS
Zoro # G0008267
product price: $40.35
/prKey Features
Color
Black
Material
Rubber
Toe Type
Steel
Waterproof
Yes
Footwear Closure Type
Pull On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IMPACTOEXS
Zoro #
G0008267
UPC #
628167096102
Country of Origin
Canada
Dimensions
Size
XS
Boot Height
3 in
Fits Shoe Size
Men's 6-1/2 to 7 / Women's 8 to 8-1/2
Footwear Width
M
Length
12"
Description
Overshoe, Foot, Footwear Sole Pattern Weave, Toe Type Steel, Black, Fits Shoe Size Men's 6-1/2 to 7 / Women's 8 to 8-1/2, Style Number IMPACTOE, Boot Height 3 in, Unisex, Metatarsal Guard No, Size XS, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.