
Puncture-Resistant Insoles, Black/Red, PR
Mfr # ARMORSTEPD
Zoro # G910988709
product price: $34.69
/prKey Features
Gender
Unisex
Material
Memory Foam, Nylon, Steel
Size
Men's 11 to 12; Women's 13 to 15
Features
Fits most types of work boots and shoes
Prevents
Fatigue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ARMORSTEPD
Zoro #
G910988709
UPC #
628167302401
Country of Origin
Canada
Dimensions
Size
Men's 11 to 12; Women's 13 to 15
Arch Height
High
Details
Item
Puncture-Resistant Insoles
Gender
Unisex
Material
Memory Foam, Nylon, Steel
Features
Fits most types of work boots and shoes
Prevents
Fatigue
Color
Black, Red
Standards
ASTM F2412-18/F2413-17
Toe Shape
Round
Description
Insole, Unisex, Size Men's 11 to 12; Women's 13 to 15, Foam, Nylon, Steel, Black, Red, High Arch Height, Round Toe Shape, Prevents Fatigue, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.