Replacement Studs, Mid-Sole Coverage, Pull-On, Steel, Stud, Fits Shoe Size Universal
Mfr # REPLCLEATSS
Zoro # G5525458
product price: $14.99
/pk 32, $0.47/eaKey Features
Fits Shoe Size
Universal
Traction Material
Steel
Footwear Coverage Style
Mid-Sole
Traction Type
Stud
Traction Attachment Style
Pull-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
REPLCLEATSS
Zoro #
G5525458
UPC #
628167265010
Country of Origin
Canada
Dimensions
Fits Shoe Size
Universal
Height
1 in
Traction Device Dimensions
5" L x 5-1/2" W x 1" H
Details
Item
Replacement Studs
Traction Material
Steel
Footwear Coverage Style
Mid-Sole
Traction Type
Stud
Traction Attachment Style
Pull-On
For Use on Surface Types
Ice, Snow
Upper Material
1200D Nylon
Color
Silver
Gender
Unisex
Footwear Brand
IMPACTO
Suggested Traction Environment
Ice, Slip, Slush, Snow, Transitional Walking, Water
Description
Replacement Studs, Footwear Coverage Style Mid-Sole, Traction Type Stud, Traction Material Steel, Fits Shoe Size Universal, Silver, Unisex, For Use on Surface Types Ice, Snow, Package Quantity 32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.