Right Hand Size Large Glove
Mfr # 502-20-RT-LG
Zoro # G1244945
product price: $17.15
/eaKey Features
Palm Material
Grain Leather
Palm Construction
VEP Pad
Standards
CE Rated; ANSI 2243
Knuckle Padding Material
Foam/Thermoplastic Rubber
Back Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
502-20-RT-LG
Zoro #
G1244945
UPC #
-
Country of Origin
Canada
Dimensions
Glove Size
L
Size
L
Details
Item
Mechanics Gloves
Palm Material
Grain Leather
Palm Construction
VEP Pad
Standards
CE Rated; ANSI 2243
Knuckle Padding Material
Foam/Thermoplastic Rubber
Back Material
Nylon
Application
Improvement of Health and Safety in Industry and Commerce
Glove Back Material
Nylon
Description
Mechanics Gloves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.