Zoro Homepage

Right Hand Size Medium Glove B

  • Mfr # 502-20-RT-MED

  • Zoro # G1244927


product price: $17.15
/ea

Key Features

Palm Material
Grain Leather
Palm Construction
VEP Pad
Standards
CE Rated; ANSI 2243
Knuckle Padding Material
Foam/Thermoplastic Rubber
Application
Improvement of Health and Safety in Industry and Commerce
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
502-20-RT-MED
Zoro #
G1244927
UPC #
-
Country of Origin
Canada

Dimensions

Glove Size
M
Size
M

Details

Item
Mechanics Gloves
Palm Material
Grain Leather
Palm Construction
VEP Pad
Standards
CE Rated; ANSI 2243
Knuckle Padding Material
Foam/Thermoplastic Rubber
Application
Improvement of Health and Safety in Industry and Commerce
Back Material
Nylon
Glove Back Material
Nylon

Description

Mechanics Gloves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.