Zoro Homepage

Shoulder Support, Fabric, Fits Left or Right Side, Hook-and-Loop Closure, Black, Size L

  • Mfr # TS23040

  • Zoro # G5168344


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Style
Fits Left or Right Side, Hook-and-Loop Closure
Material
Fabric
Fits
35 to 40 in
Features
Captures Body Heat for Natural Heat Therapy, Washable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS23040
Zoro #
G5168344
UPC #
628167073417
Country of Origin
China

Dimensions

Ergonomic Support Size
L
Size
L

Details

Item
Shoulder Support
Color
Black
Style
Fits Left or Right Side, Hook-and-Loop Closure
Material
Fabric
Fits
35 to 40 in
Features
Captures Body Heat for Natural Heat Therapy, Washable
Limb Circumference - Minimum
35 in
Closure
Hook-and-Loop
Number of Straps
1
Side
Universal
Product Type
Shoulder Support
Limb Circumference - Maximum
40 in

Description

Shoulder Support, Color Black, Material Fabric, Number of Straps 1, Closure Hook-and-Loop, Side Universal, Size L, Limb Circumference - Minimum 35 in, Limb Circumference - Maximum 40 in, Latex Content Not Applicable, Product Type Shoulder Support, Features Captures Body Heat for Natural Heat Therapy, Washable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.