Shop IMPACTO
See all product information
Create Account
Small Right Hand Only
- Mfr # 502-00
- Zoro # G1244936
product price:Â
$
18.55
/ea
Key Features
Glove Size
S
Palm Construction
VEP Pad
Standards
CE Rated; ANSI 3231
Knuckle Padding Material
Foam/Thermoplastic Rubber
Application
Improvement of Health and Safety in Industry and Commerce
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 502-00
- Zoro #
- G1244936
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Glove Size
- S
- Size
- S
Details
- Item
- Impacto Small Right Hand Only
- Palm Construction
- VEP Pad
- Standards
- CE Rated; ANSI 3231
- Knuckle Padding Material
- Foam/Thermoplastic Rubber
- Application
- Improvement of Health and Safety in Industry and Commerce
- Back Material
- Polycotton
- Glove Back Material
- Polycotton
Description
Impacto Small Right Hand Only
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.