Shop IMPACTO
See all product information
Create Account
ST861040 Anti-Vibration Carpal Tunnel Glove - Large
- Mfr # ST861040
- Zoro # G103683442
product price:
$
65.95
/ea
Key Features
Glove Size
L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ST861040
- Zoro #
- G103683442
- UPC #
- 628167219402
- Country of Origin
- China
Dimensions
- Glove Size
- L
Description
Impacto® carpal tunnel glove. Unique channel over the carpal tunnel keeps pressure off the median nerve to alleviate symptoms of repetitive injuries such as carpal tunnel syndrome caused by repetitive use and vibration.
Features- Precision cut VEP 3/16 in. palm pad.
- Half finger ensures tactile feedback.
- Black cowhide palm, mesh nylon back, hook and loop wrist closure.
- Size - Large.
- Dimension - 8 x 5 x 1 in.
- Item Weight - 1 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.