
Toe Cap Overshoes, Composite Toe, 3 in Height, Ribbed Sole, Black, Orange, S
Mfr # T2GCOMPS
Zoro # G5806649
product price: $59.95
/prKey Features
Color
Black, Orange
Toe Type
Composite
Footwear Sole Pattern
Ribbed
Boot Height
3 in
Gender
Unisex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T2GCOMPS
Zoro #
G5806649
UPC #
628167411400
Country of Origin
Canada
Dimensions
Size
S
Boot Height
3 in
Fits Shoe Size
2 to 7
Details
Item
Toe Cap Overshoes
Color
Black, Orange
Toe Type
Composite
Footwear Sole Pattern
Ribbed
Gender
Unisex
Upper Material
PVC
Style Number
TOES2GOCOMP
Predominant Footwear Color
Black
Insulated
No
Shoe Style
Foot
Footwear Brand
IMPACTO
Description
Toe Cap, Foot, Footwear Sole Pattern Chevron, Toe Type Composite, Black, Orange, Fits Shoe Size 2 to 7, Style Number TOES2GOCOMP, Boot Height 3 in, Unisex, Size S, Waterproof Yes, Upper Material PVC, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.