Zoro Homepage

Tool Suspenders, Tool Belt Suspenders, Black, Elastic, 0 Pockets

  • Mfr # SUSPENDERS

  • Zoro # G4297246


product price: $9.60
/ea

Key Features

Material
Elastic
Tool Storage Type Included
Tool Suspenders
Color
Black
Features
Hook-and-Loop Closure Attaches to Waist
Depth
1/100 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUSPENDERS
Zoro #
G4297246
UPC #
628167089012
Country of Origin
Canada

Dimensions

Depth
1/100 in
Width
1 in
Height
1/100 in
Waist Size
Universal
Overall Width
1 in
Overall Length
48 in
Adjustable Length
26 in to 40 in
Adjustable Length - Maximum
40 in
Adjustable Length - Minimum
26 in

Details

Item
Tool Belt Suspenders
Material
Elastic
Tool Storage Type Included
Tool Suspenders
Color
Black
Features
Hook-and-Loop Closure Attaches to Waist
Number of Pockets
0
For Use With
Mfr. No. ATAS, ATAM, ATAL, ATAXL
Belt Type
Elastic
Type
Back Support
Compatible with Manufacturer Model No.
ATAL, ATAM, ATAS, ATAXL
Padded
Not Padded
Primary Application
General Purpose
Adjustment Type
Hook-and-Loop
Compatible Grainger Part Number
2HEX4, G3055

Description

Tool Belt Suspenders, Adjustable Length 26 in to 40 in, Adjustment Type Hook-and-Loop, Color Black, Compatible with Grainger Part Number 2HEX4, G3055, Compatible with Manufacturer Model No. ATAL, ATAM, ATAS, ATAXL, Features Hook-and-Loop Closure Attaches to Waist, For Use With Mfr. No. ATAS, ATAM, ATAL, ATAXL, Material Elastic, Number of Bite Clips Not Applicable, Number of Pockets 0, Number of Snap Hooks Not Applicable, Overall Length 48 in, Overall Width 1 in, Padded Not Padded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.