Traction Device, Mid-Sole Coverage, Pull-On, Steel, Stud, Fits Shoe Size Universal
Mfr # MIDCLEAT-100-00
Zoro # G5524837
product price: $34.95
/prKey Features
Fits Shoe Size
Universal
Traction Material
Steel
Footwear Coverage Style
Mid-Sole
Traction Type
Stud
Traction Attachment Style
Pull-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MIDCLEAT-100-00
Zoro #
G5524837
UPC #
628167081009
Country of Origin
Canada
Dimensions
Fits Shoe Size
Universal
Traction Device Dimensions
5 in L x 5-1/2 in W x 1 in H
Height
1 in
Width
5 1/2 in
Length
5 in
Details
Item
Traction Device
Traction Material
Steel
Footwear Coverage Style
Mid-Sole
Traction Type
Stud
Traction Attachment Style
Pull-On
For Use on Surface Types
Ice, Snow
Upper Material
1200D Nylon
Color
Black, Orange
Gender
Unisex
Footwear Brand
IMPACTO
Suggested Traction Environment
Ice, Slip, Slush, Snow, Transitional Walking, Water
Description
Traction Device, Footwear Coverage Style Mid-Sole, Upper Material 1200D Nylon, Traction Type Stud, 5 in L x 5-1/2 in W x 1 in H, Traction Material Steel, Traction Attachment Style Pull-On, Fits Shoe Size Universal, Black, Orange, Unisex, For Use on Surface Types Ice, Snow, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.