Shop IMPACTO
See all product information
Create Account
TS19930 Anti-Fatigue Thermo Glove - Medium
- Mfr # TS19930
- Zoro # G303709065
product price:
$
68.19
/ea
Key Features
Glove Size
M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TS19930
- Zoro #
- G303709065
- UPC #
- 628167176309
- Country of Origin
- China
Dimensions
- Glove Size
- M
Description
Anti-fatigue thermo glove. Open finger design enhances tactile feedback. Stretch fabric maximizes hand mobility. Layered materials with anti-slip outer shell with soft inner lining. Adjustable hook and loop wrist closure. Fully washable. Worn directly against the skin. The application of prolonged heat to the affected area is a simple and rapid form of treatment. Heat promotes healing by promoting increased blood flow.
Features- Therapeutic compression and support.
- Natural pain relief for prevention of injuries at work or play.
- Long term wearer comfort.
- Designed to allow full ventilation during repetitive tasks for extended periods.
- Provides light but firm compression to counteract tissue swelling.
- Temporary relief from pain/soreness associated with sports injuries, arthritis and repetitive strain injuries (RSI).
- Promotes optimal muscle function; at 1°C higher than the body's normal resting temperature.
- Ideal for repetitive jobs such as sewing or for wearing inside other glove such as when handling frozen products.
- Size - Medium.
- Dimension - 7 x 5 x 0.25 in.
- Item Weight - 0.25 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.